SANDVIK L365-125Q40-W15H MILLCUTTER SIDE&FACEMILLS 5735329


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:L365-125Q40-W15H
rubix:317A4447
manufacturer :5735329
brand logo
brand logo
Technical specifications
Z18 mm
Tail diameter40 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK L365-125Q40-W15H MILLCUTTER SIDE&FACEMILLS 5735329


Technical specifications


Attributes
Z18 mm
Tail diameter40 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,864.80 excl. VAT
/ Each
£ 2,237.76 incl. VAT
  • Usually arrives within 14 working days