SANDVIK A360-305R63-Z15E19 MILLCUTTER SIDE&FACEMILLS 5722804
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:A360-305R63-Z15E19
Rubix:317A2416
Manufacturer :5722804



Product details : SANDVIK A360-305R63-Z15E19 MILLCUTTER SIDE&FACEMILLS 5722804
Technical specifications
Attributes
| Z | 15 mm |
|---|---|
| Tail diameter | 63.5 mm |
| Internal cooling | no |
| Type of tool tip attachment | flange |
| Total length | 80 mm |
Show UNSPSC/ECL@SS
£ 4,131.67 excl. VAT
/ Each
£ 4,958.00 incl. VAT
- Usually arrives within 14 working days
