SANDVIK RA590-102R38A-11M MILLCUTTER SIDE&FACEMILLS 5740396


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA590-102R38A-11M
rubix:317A5555
manufacturer :5740396
brand logo
brand logo
Technical specifications
Diameter101.6 mm
Z6 mm
Tail diameter38.1 mm
See all Specifications

Product details : SANDVIK RA590-102R38A-11M MILLCUTTER SIDE&FACEMILLS 5740396


Technical specifications


Attributes
Diameter101.6 mm
Z6 mm
Tail diameter38.1 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,371.47 excl. VAT
/ Each
£ 1,645.76 incl. VAT
  • Usually arrives within 14 working days