Drilling bar Sandvik Coromant
Diameter | 40 mm |
---|---|
Total length | 300 mm |
Plate type | A40T-DCLNL 12 |
Diameter | 40 mm |
---|---|
Total length | 300 mm |
Plate type | A40T-DCLNL 12 |
Internal cooling | Yes |
Use | Turning |
Body material | Steel |
Min reaming diameter | 50 mm |
Usually arrives within 14 working days