SANDVIK A425-203R63-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717899


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A425-203R63-17H
rubix:317A2330
manufacturer :6717899
brand logo
brand logo
Technical specifications
Z24 mm
Tail diameter63.5 mm
Internal coolingno
See all Specifications

Product details : SANDVIK A425-203R63-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717899


Technical specifications


Attributes
Z24 mm
Tail diameter63.5 mm
Internal coolingno
Type of tool tip attachmentscrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 4,166.20 excl. VAT
/ Each
£ 4,999.44 incl. VAT
  • Usually arrives within 14 working days