Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-063C6-14M 5829348
SANDVIK 490-063C6-14M 5829348
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-063C6-14M
rubix:
286A6873
manufacturer :
5829348
Technical specifications
Diameter
63
mm
Z
5
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-063C6-14M 5829348
Technical specifications
Attributes
Diameter
63
mm
Z
5
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
834.97
excl. VAT
/
Each
£
1,001.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 415-025A20-05M MILLCUTTER SIDE&FACEMILLS 7082511
SANDVIK RA365-076R25-S15H MILLCUTTER SIDE&FACEMILLS 5740288
SANDVIK L365-080Q27-W15H MILLCUTTER SIDE&FACEMILLS 5735390
SANDVIK RA210-063C5-14M MILLCUTTER SIDE&FACEMILLS 5739842
SANDVIK 490-080Q27-08L 5761885
SANDVIK 345-080C6-13M COROMILL 490 CUTTERS 5759463
SANDVIK RA300-052C5-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738764
SANDVIK R790-100C8S1-22H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912568
RA390051R1917M-SVIK SQUARE SHOULDE
SANDVIK RA245-254R63-12M MILLCUTTER SIDE&FACEMILLS 5738501
SANDVIK RA390-102R38-18L MILLCUTTER SIDE&FACEMILLS 5740256
R245200Q6018H-SVIK COROMILL 245 CU
SANDVIK R790-040A32S2-16L 5747246
R210080Q2714H-SVIK T-MAX ENDMILL
SANDVIK R390-025EH25-11H 6416902