Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R300080C616H-SVIK T-MAX ENDMILL
R300080C616H-SVIK T-MAX ENDMILL
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-080C6-16H
rubix:
1044866
manufacturer :
5744390
Technical specifications
Z
7
mm
Tail diameter
63
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : R300080C616H-SVIK T-MAX ENDMILL
Technical specifications
Attributes
Z
7
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
934.87
excl. VAT
/
Each
£
1,121.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R200034A3216M-SVIK COROMILL 200 CL
SANDVIK R390-036C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745574
SANDVIK RA790-050C5S2-22M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740367
SANDVIK N331.32-200S50FM12.00 MILLCUTTER SIDE&FACEMILLS 5739166
SANDVIK A490-076R25-14H COROMILL 490 CUTTERS 5844012
SANDVIK 600-066Q27-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 7082833
R200080Q3220L-SVIK COROMILL 200 CO
SANDVIK R331.32-200Q40EM10.00 5745121
SANDVIK 490-063A32-14L COROMILL 490 CUTTERS 5829328
SANDVIK R390-080Q27-17M 390 SQUARE SHOULDER MILLING CUTTER 5745534
R790063C6S122M-SVIK COROMILL 790 A
SANDVIK R365-160Q40-S15M MILLCUTTER SIDE&FACEMILLS 5745361
SANDVIK 360-160Q40-Z8E28 MILLCUTTER SIDE&FACEMILLS 5759161
SANDVIK A360-406R63-Z15D19 MILLCUTTER SIDE&FACEMILLS 5722509
SANDVIK RA200-057R25-19M MILLCUTTER SIDE&FACEMILLS 5739033