• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SCLCR1212K06S-SVIK SWISS TOOL

SCLCR1212K06S-SVIK SWISS TOOL


Tool holder Sandvik Coromant

References
sandvik coromant:SCLCR1212K06-S
rubix:1033524
manufacturer :5748749
ean:11805076
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SCLCR1212K06S-SVIK SWISS TOOL


Technical specifications


Attributes
No attributes to display for this product
£ 111.37 excl. VAT
/ Each
£ 133.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK STGCL 2525M 16 107 SHANK TOOL FOR TURNING 5751481SANDVIK C5-PSSNR-35052-12HP 5907954SANDVIK QS-3-80LL202034-10C SOLID BORINGBAR ADAP 6814411CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG MDJNR 2020 K15 832810SANDVIK A12M-SCLCL 06 107 BORING BAR FOR TURNING 5727574SANDVIK C6-PCLNR-45165-12HP CAPTO TURNING TOOLSANDVIK A06F-STFCR06 BORING BAR 5721359SANDVIK STGCR 2020K 16 107 SHANK TOOL FOR TURNING 5751249PRAMET DCLNL 2020 K 12 EXTERNAL TURNING TOOL 6757923C5STFCL1308011B1-SVIK T-MAX U CAPTMITSUBCARB PCLNR2525M09 TOOL-HOLDER EXTERNAL 7013060SANDVIK C5-SDUCL-17090-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728621SANDVIK C4-PSSNR-27042-12HP 6066654SANDVIK STFCR 2020K 16 107 SHANK TOOL FOR TURNING 5751525WALTER A40T-DWLNL08 TOOLHOLDERS TURNING GROOVING THREADING 5522932

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories