• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(659)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling mandrels
Accessory for drilling mandrels
SANDVIK C4-391.EH-20 084 6048706

SANDVIK C4-391.EH-20 084 6048706


Accessory for drilling mandrels Sandvik Coromant

References
sandvik coromant:C4-391.EH-20084
rubix:288A3007
manufacturer :6048706
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK C4-391.EH-20 084 6048706


Technical specifications


Attributes
No attributes to display for this product
£ 451.40 excl. VAT
/ Each
£ 541.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C8-391.01-80 100A COROMANT EXTENSION ADAPTOR 5730221SANDVIK C8-391.05C-27150 COROMANT CAPTO 6408316SANDVIK C8-R825C-LAI177 COROMANT CAPTO 6424030SANDVIK C3-R826B-AACB031HP COROMANT CAPTO 6873065ROHM 25835 DRILL CHUCK KEY S3 120-13SANDVIK C6-A391.EH-16054 COROMANT CAPTO 5850799SANDVIK C5-391.37A-20 085A 5728939SANDVIK C5-A390.45-40050 COROMANT CAPTO 5728567SANDVIK C3-391.EH-16043 COROMANT CAPTO 5850737SANDVIK C8-390.540-50 070A BIG-PLUS ISO TO COROMANT ADAPTOR 5729995SANDVIK C4-390.34705-40 070 5727756SANDVIK C10-390B.58-50140 COROMANT CAPTO 6228978SANDVIK 392.ER327-3214035 MILLCUTTER SIDE&FACEMILLS 6073959C6A3904550040-SVIK CAPTO BASIC HOLSANDVIK C6-A390.45-45050 COROMANT CAPTO 5728921

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories