Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling mandrels
Accessory for drilling mandrels
SANDVIK C4-391.327-09035 COROMANT CAPTO 6265069
SANDVIK C4-391.327-09035 COROMANT CAPTO 6265069
Accessory for drilling mandrels Sandvik Coromant
References
sandvik coromant:
C4-391.327-09035
rubix:
319A0621
manufacturer :
6265069
Product details
Technical specifications
Product details : SANDVIK C4-391.327-09035 COROMANT CAPTO 6265069
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
328.07
excl. VAT
/
Each
£
393.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK C3-A391.19-09098 COROMANT CAPTO 6070070
SANDVIK E10-A16-CS-160 5732560
SANDVIK C3-391.EH-10026 COROMANT CAPTO 5850761
SANDVIK 392.41050-63 130 150A 5760023
SANDVIK 392.55805C5022055 6408390
SANDVIK C3-391.60B-01 095A 5726983
SANDVIK C3-391.EH-10049 COROMANT CAPTO 6048694
C5A3912009055-SVIK COROMANT CAPTO
SANDVIK C5-R826C-AAEB043HP COROMANT CAPTO 6873071
SANDVIK 392.54005C4032055 COROMANT CAPTO 6078792
C63912006055-SVIK WELDON ADAPTER L
SANDVIK 392.T63SL-32RG SOLID HOLDING TOOL 6078817
SANDVIK C5-391.14-32 100 COROMANT TO ER COLLET CHUCK 5730100
SANDVIK C5-391.02-40 085A COROMANT REDUCTION ADAPTOR 5729056
SANDVIK 392.54005C4022040 6078790