Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling mandrels
Accessory for drilling mandrels
SANDVIK C5-LF123G20C35065E 6537274
SANDVIK C5-LF123G20C35065E 6537274
Accessory for drilling mandrels Sandvik Coromant
References
sandvik coromant:
C5-LF123G20C35065E
rubix:
286A8192
manufacturer :
6537274
Product details
Technical specifications
Product details : SANDVIK C5-LF123G20C35065E 6537274
Technical specifications
Attributes
For model
Coromant Capto (Bolt and Segment Clamping) - Size C5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
601.87
excl. VAT
/
Each
£
722.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK C6-391.02-50 080A COROMANT REDUCTION ADAPTOR 5729453
SANDVIK 392.55EH-30 25 054 5850780
SANDVIK E10-A10-SS-075 CYLINDRICAL SHANK TO EH ADAPTOR 5732601
SANDVIK 392.41050-100 145 200A 5760018
SANDVIK C3-R825A-AAB106A 5727130
SANDVIK C6-391.01-63 140A COROMANT EXTENSION ADAPTOR 5729439
C43911420052-SVIK COLLET CH.DIN649
SANDVIK E12-A16-CS-170 5732627
SANDVIK C8-391.05C-40 060M ARBOR ADAPTOR 6228914
SANDVIK C8-391.02-63 090L 6276763
SANDVIK C4-391.60B-02 101A CORMANT CAPTO 5728503
C83911060030-SVIK S AND F MILL ADAPT
C63912010060-SVIK WELDON ADAPTER L
C6A3912009060-SVIK CAPTO ADAPTER
SANDVIK C6-R825XLS17-AL058 COROMANT CAPTO 6352005