Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
TOOLHOLDER SVJBR2020K11
TOOLHOLDER SVJBR2020K11
Tool holder Sandvik Coromant
References
sandvik coromant:
SVJBR 2020K 11
rubix:
202682
manufacturer :
5752667
Technical specifications
Total length
125
mm
Width
25
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : TOOLHOLDER SVJBR2020K11
Technical specifications
Attributes
Total length
125
mm
Width
25
mm
Height
20
mm
Type of assembly
VBMT
Type of tool tip attachment
Insert
Head length
21.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.00
excl. VAT
/
Each
£
177.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C8-PCLNR-55080-19HP 5853304
SANDVIK C5-PCLNL-27140-12M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188377
SANDVIK TOOLHOLDER SVVBN 2020K 16
WALTER DSSNL2525M15 TOOLHOLDERS 5042227
WALTER DSBNR2525X12-P TOOLHOLDERS 7438920
SANDVIK C4-DWLNR-27050-06 5727694
C8PCLNR5508019-SVIK COROMANT CAPTO
CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBR 2525 M16 832801
SANDVIK C4-DWLNR-13075-06 5727688
SANDVIK C5-SCLCL-17090-09 CONCEPT HOLDER 5728727
SANDVIK C4-PCLNL-22110-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188652
SANDVIK C5-PCLNR-35100-12HP 6188686
WALTER A32T-DDUNL11 TOOLHOLDERS TURNING GROOVING THREADING 5522832
WALTER DDJNR2020K15 TOOLHOLDERS TURNING GROOVING THREADING 5042240
SANDVIK STFCL 2020K 11-A 107 SHANK TOOL FOR TURNING 5751160