Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SSDCL2020K09-SVIK T-MAX U TOOLHOLD
SSDCL2020K09-SVIK T-MAX U TOOLHOLD
Shank Tool
References
sandvik coromant:
SSDCL2020K09
rubix:
1028140
manufacturer :
5751168
Product details
Technical specifications
Product details : SSDCL2020K09-SVIK T-MAX U TOOLHOLD
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.80
excl. VAT
/
Each
£
150.96
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SANDVIK STFCR 2020K 16 107 SHANK TOOL FOR TURNING 5751525
WALTER DDJNL2020X11-P TOOLHOLDERS TURNING GROOVING THREADING 6824189
TOOLHOLDER A12MSCLCR06
SANDVIK C4-PSSNL-27042-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6066653
MITSUBCARB SDJCR1616H11 TOOL-HOLDER EXTERNAL 7014226
SANDVIK C6-PCLNR-45065-12 P CUTTING UNIT FOR TURNING 5730327
SANDVIK C5-SVQBL-15080-11-B1 INSERT/ADAPTER HOLDER 5728760
MITSUBCARB DDJNR2525M11 TOOL-HOLDER EXTERNAL 7008568
PRAMET DDJNR 2020 K 15 EXTERNAL TURNING TOOL 6757934
PRAMET DCLNR 2020 K 12 EXTERNAL TURNING TOOL 6757922
SANDVIK STFCR 2020K 11-A 107 SHANK TOOL FOR TURNING 5751517
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2020 K06 832791
SANDVIK C8-DCRNR-55080-16 P CUTTING UNIT FOR TURNING 5729654
PRAMET DWLNL 2525 M 08 EXTERNAL TURNING TOOL 6758092
SANDVIK QS-3-80-LL12-22-10C SOLID BORINGBAR ADAP 6814415