Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling mandrels
Accessory for drilling mandrels
C53912114075-SVIK DRILL ADAPT.(WHI
C53912114075-SVIK DRILL ADAPT.(WHI
Accessory for drilling mandrels Sandvik Coromant
References
sandvik coromant:
C5-391.21-14075
rubix:
1039294
manufacturer :
5728918
ean:
10609491
Product details
Technical specifications
Product details : C53912114075-SVIK DRILL ADAPT.(WHI
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
495.80
excl. VAT
/
Each
£
594.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
C83911440070-SVIK COLLET CH.DIN649
SANDVIK C639105C22120 CAPTO ADAPTOR 6408314
SANDVIK C4-391.02-32 070A 5727968
SANDVIK C5-391.60B-03158A COROMANT CAPTO 5729614
C33912720060-SVIK DRILLADAPTER ISO
SANDVIK 392.41050-100 145 200A 5760018
SANDVIK C5-391.327-12043 COROMANT CAPTO 6265093
SANDVIK C6-390.562-50 050 5730146
SANDVIK C5-Y25-050-060 COROMANT CAPTO 6718400
C53911918080-SVIK COROMANT CAPTO S
SANDVIK 392.410EH-4010040 SOLID HOLDING TOOL 6229004
SANDVIK C5-Y25D-050-200 COROMANT CAPTO 6734141
SANDVIK C4-A390B.45-50 060 6408301
SANDVIK C4-391.60B-02 101A CORMANT CAPTO 5728503
SANDVIK C4-A391.19-15112 COROMANT CAPTO 6070080