Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling mandrels
Accessory for drilling mandrels
SANDVIK C6-A391.EH-25057 COROMANT CAPTO 5850801
SANDVIK C6-A391.EH-25057 COROMANT CAPTO 5850801
Accessory for drilling mandrels Sandvik Coromant
References
sandvik coromant:
C6-A391.EH-25057
rubix:
318A2316
manufacturer :
5850801
Product details
Technical specifications
Product details : SANDVIK C6-A391.EH-25057 COROMANT CAPTO 5850801
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
546.37
excl. VAT
/
Each
£
655.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 392.41050-100 145 200A 5760018
SANDVIK C5-391.01-50 100A COROMANT EXTENSION ADAPTOR 5729100
SANDVIK C6-R825C-AAF055A COROMANT TO 825 TOOL BODY 5729331
SANDVIK C5-A390.545-50040A COROMANT CAPTO 5728845
390585080040-SVIK BAS.HOLDER MAS
SANDVIK C3-R825A-AAA094A 5727125
SANDVIK 392.410EH-100 20 100 6048651
SANDVIK C5-390.140-40 070 ISO 7388-1 TO COROMANT ADAPTOR 5730280
SANDVIK C8-391.27-32 090 COROMANT TO ISO 9766 ADAPTOR 5730238
SANDVIK C3-391.01-32 080A COROMANT EXTENSION ADAPTOR 5727169
SANDVIK 392.410EH-4012043 SOLID HOLDING TOOL 6229006
SANDVIK C4-A391.EH-10040 COROMANT CAPTO 5850789
SANDVIK C8-391.50-145 200-B STEEL BLANK WITH COUPLING 5730256
SANDVIK 392.55EH-3012063 MILLING CUTTER EXCHANGEABLE HEAD 6048659
SANDVIK C8-391.19-10090 COROMANT CAPTO 6070103