• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • External tools(4,815)
  • Internal tools(1,107)
  • Turning tool tips(16,636)
  • Turning tools(23)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK C6-DCKNR-45065-16 P CUTTING UNIT FOR TURNING 5729616

SANDVIK C6-DCKNR-45065-16 P CUTTING UNIT FOR TURNING 5729616

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:C6-DCKNR-45065-16
Rubix:1041819
Manufacturer :5729616
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK C6-DCKNR-45065-16 P CUTTING UNIT FOR TURNING 5729616


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 281.20 excl. VAT
/ Each
£ 337.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG MDJNL 2525 M15 832813SANDVIK C4-STFCR-22110-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728310SANDVIK C6-PCLNR-22110-12M1 6188407WALTER DDJNR3232P15 TOOLHOLDERS 5042250SANDVIK C4-SCLCL-13080-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727899SANDVIK LF123G028-16C CONC.SHANK HOLDER SOLID BORINGBAR ADAP 57325501779251316-SVIK T-MAX S TOOLHOLDERSANDVIK C4-PSSNR-27042-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727674SANDVIK A08H-STFCL 06 5721893MITSUBCARB SCLCL1616H12 TOOL-HOLDER EXTERNAL 7014106WALTER A32T-DCLNR12 TOOLHOLDERS 5522813SANDVIK SDJCR 2020K 11 107 SHANK TOOL FOR TURNING 5749577WALTER DSSNR3232P15 TOOLHOLDERS TURNING GROOVING THREADING 5042234SANDVIK QD-NR1F33C21D COROCUT Q-CUT BLADES/ADAPTER 6397288SANDVIK C6-PCRNR-35065-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853288
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap