• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(694)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling mandrels
Accessory for drilling mandrels
C63912120085-SVIK DRILL ADAPT.(WHI

C63912120085-SVIK DRILL ADAPT.(WHI


Accessory for drilling mandrels Sandvik Coromant

References
sandvik coromant:C6-391.21-20085
rubix:1041602
manufacturer :5729169
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : C63912120085-SVIK DRILL ADAPT.(WHI


Technical specifications


Attributes
No attributes to display for this product
£ 521.70 excl. VAT
/ Each
£ 626.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C4-A390B.45-50 030 6408300SANDVIK C6-390B.58-50 050 MAS-BT 403 TO COROMANT ADAPTOR 6408287SANDVIK C3-A391.19-09098 COROMANT CAPTO 6070070SANDVIK 392.55805C5040055 6408393SANDVIK 392.45520-5032100 SOLID HOLDING TOOL 5759995SANDVIK 392.ER327-16 09 022 6073868SANDVIK C6-391.01-63 140A COROMANT EXTENSION ADAPTOR 5729439SANDVIK C5-391.02-40 065A COROMANT REDUCTION ADAPTOR 5729052SANDVIK C8-391.20-50 120 TO WELDON ADAPTOR 5730038SANDVIK C8-390B.140-50 070 ISO 7388-1 TO COROMANT ADAPTOR 6408272SANDVIK C6-391.01R-63 060 5903152SANDVIK C4-391.01-40 060A COROMANT EXTENSION ADAPTOR 5727961SANDVIK C5-391.EH-12029 COROMANT CAPTO 5914887SANDVIK C5-390B.140-40080 COROMANT CAPTO 6408262SANDVIK 392.55805C5022055 6408390

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories