• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(694)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling mandrels
Accessory for drilling mandrels
C63912132095-SVIK DRILL ADAPT.(WHI

C63912132095-SVIK DRILL ADAPT.(WHI


Accessory for drilling mandrels Sandvik Coromant

References
sandvik coromant:C6-391.21-32095
rubix:1041604
manufacturer :5729175
ean:10609620
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : C63912132095-SVIK DRILL ADAPT.(WHI


Technical specifications


Attributes
No attributes to display for this product
£ 521.70 excl. VAT
/ Each
£ 626.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

C5R825CAAF047A-SVIK COROBORE 825 BC53911920085-SVIK COROMANT CAPTO SSANDVIK C6-391.27-20 070 COROMANT TO ISO 9766 ADAPTOR 5729156SANDVIK C4-X10-032-050 TO ARBOR WITH DRIVING SCREWS ADAPTOR 6718392SANDVIK 392.55805C5040055 6408393C33910132035-SVIK CAPTO EXTENSIONSANDVIK 392.410EH-5020052 SOLID HOLDING TOOL 6229017SANDVIK C4-A390.545-50040A COROMANT CAPTO 5727304SANDVIK 392.41050-100 145 200A 5760018SANDVIK C5-391.02-32 060A COROMANT REDUCTION ADAPTOR 5729105C6A3912022080-SVIK CAPTO ADAPTERSANDVIK 327-ER25-14-019 MILLCUTTER SIDE&FACEMILLS 6537650SANDVIK C8-NR-120160-B STEEL BLANK WITH COUPLING 5729974C4R825BAAD039A-SVIK COROBORE 825 BSANDVIK 392.45520-50 25 100 CAT-V TO WELDON ADAPTOR 5759993

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories