SANDVIK EP33PA7/16 COROTAP OPTIMIZED SPECIFIC MATERIALS 6162563
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:EP33PA7/16
Rubix:317A3747
Manufacturer :6162563



Product details : SANDVIK EP33PA7/16 COROTAP OPTIMIZED SPECIFIC MATERIALS 6162563
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | 7/16-20 |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 111.83 excl. VAT
/ Each
£ 134.20 incl. VAT
- Usually arrives within 14 working days
