SANDVIK T200-XM100DB-M18X150B110 COROTAP OPTIMIZED VERSATILITY 6539648
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DB-M18X150B110
Rubix:319A7127
Manufacturer :6539648
EAN:26539648




Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DB-M18X150B110 COROTAP OPTIMIZED VERSATILITY 6539648
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 94.67 excl. VAT
/ Each
£ 113.60 incl. VAT
- Usually arrives within 14 working days