Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DA-M36 B145 6635174
SANDVIK T300-XM101DA-M36 B145 6635174
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DA-M36B145
rubix:
288A3002
manufacturer :
6635174
Technical specifications
Threading diameter
36
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM101DA-M36 B145 6635174
Technical specifications
Attributes
Threading diameter
36
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
246.67
excl. VAT
/
Each
£
296.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E501M20NO2 TAP M20 X 2.50 MM 5977129
GUHRING 00877 003.000 MACHINE TAPS HSS-E-PM
SANDVIK T100-KM101AE-3/4D210 COROTAP 6871274
WALTER P233009-EGUNF8 TAPS HSS-E X PERT 6149469
SANDVIK T300-XM101DA-M27B150 COROTAP OPTIMIZED FOR VERSATILITY 6635144
WALTERPROT N20219-M10 TAPS HSS-E X PERT 6476080
WALTERPROT 80311-M3 TAPS SOLID CARBIDE 5079695
ROEBUCK HSS TAP SET BSF 1/4X26
DORMER E472M12 6554536
WALTERPROT P20210-M1.4 TAPS HSS-E X PERT 6159834
DORMER E3821/4 6305850
SANDVIK T300-SM100DA-M5D115 COROTAP 7382693
WALTERPROT EP2456302-G1/8 PARADUR ECO PLUS TAP 6245698
WALTERPROT TC216-M8-C0-WY80FC MACHINE TAP 6743438
DORMER EP00M10 SPIRAL POINT TAP M10 X 1.50 MM 5973412