WALTERPROT 7051775-M3 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200696
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:7051775-M3
Rubix:357A4763
Manufacturer :5200696
EAN:4042446157302

Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT 7051775-M3 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200696
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 22.88 excl. VAT
/ Each
£ 27.46 incl. VAT
- Usually arrives within 14 working days