SANDVIK ES03KM8 COROTAP OPTIMIZED SPECIFIC MATERIALS 6253352
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:ES03KM8
Rubix:318A2946
Manufacturer :6253352




Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK ES03KM8 COROTAP OPTIMIZED SPECIFIC MATERIALS 6253352
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 18.1 mm |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 43.45 excl. VAT
/ Each
£ 52.14 incl. VAT
- Usually arrives within 14 working days