WALTER 224102-UNC3 ADVANCED MACHINE TAPS HSS-E 5078178
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:224102-UNC3
Rubix:276A0871
Manufacturer :5078178
EAN:4042446026585

Technical specifications
| Threading | unc #3 - 48 |
|---|---|
| Threading diameter | 2.515 mm |
| Type | american through-bores |
Documents
Product details : WALTER 224102-UNC3 ADVANCED MACHINE TAPS HSS-E 5078178
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #3 - 48 |
|---|---|
| Threading diameter | 2.515 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.515 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Total length | 50 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 68.46 excl. VAT
/ Each
£ 82.15 incl. VAT
- Usually arrives within 14 working days