HSS-E machine taps
Angle of helix | 0 ° |
---|---|
Total length | 110 mm |
Body material | hss-e |
Angle of helix | 0 ° |
---|---|
Total length | 110 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 15.875 mm |
Tail diameter | 12 mm |
Square drive adapter | 9 mm |
Coating | tin |
Threading (inch) | unc 5/8 in - 11 |
No. of threads per inch | 11 |
Usually arrives within 14 working days