WALTERPROT P22360-UNC1.1/8 TAPS HSS-E X PERT 6149450
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P22360-UNC1.1/8
Rubix:357A5375
Manufacturer :6149450
EAN:4042446227951

Documents
Product details : WALTERPROT P22360-UNC1.1/8 TAPS HSS-E X PERT 6149450
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 28.575 mm |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 180 mm |
| Body material | hss-e |
| Threading | unc 1-1/8 in - 7 |
| No. of threads per inch | 13 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 234.00 excl. VAT
/ Each
£ 280.80 incl. VAT
- Usually arrives within 14 working days