Machine thread-cutter Sandvik Coromant
Threading diameter | 20 mm |
---|---|
Angle of helix | 45 ° |
Total length | 112 mm |
Threading diameter | 20 mm |
---|---|
Angle of helix | 45 ° |
Total length | 112 mm |
Thread depth | 22.5 mm |
Body material | hss / pm |
Type | metric through-bores |
With cooling spray | no |
Usually arrives within 14 working days