References
Gühring:733 5.000
Rubix:344A8446
Manufacturer :9007330050000
EAN:4031093637404


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00733 005.000 MACHINE TAPS 9007330050000
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 27.86 excl. VAT
/ Each
£ 33.43 incl. VAT
- Usually arrives within 14 working days