• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,825)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(897)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK E06M-SDUCR 2 5734202

SANDVIK E06M-SDUCR 2 5734202

Drilling bar Sandvik Coromant

See technical information
References
Sandvik Coromant:E06M-SDUCR 2
Rubix:289A1301
Manufacturer :5734202
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK E06M-SDUCR 2 5734202


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 377.40 excl. VAT
/ Each
£ 452.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C2R-CFA20-LJ11GB SOLID BORINGBAR ADAP 8446808SANDVIK A25T-SDQCR 11HP 6404515SANDVIK A12S-STFCR2-B1 TURNING TOOL HOLDER BORING BAR 5721856SANDVIK A12S-DTFNL3 CONCEPT HOLDERS FOR INSERT/ADAPTER 5721707SANDVIK CXS-06-08 030TC05 XS BORING BAR FOR BORING 6424095SANDVIK A12S-SDUCL 3 BORING BAR FOR TURNING 5721679SANDVIK A20S-SDUCR07HP TURNING TOOL HOLDER BORING BAR 6404507SANDVIK 820-300TC22-C8 COROMANT CAPTO 6352117TOOLHOLDER A16RSCLCR06SANDVIK C2R-CFA20-LG09GB SOLID BORINGBAR ADAP 8446804SANDVIK 825L-265TC11-C8 COROMANT CAPTO 6424036SANDVIK A24T-DDUNL4 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727611A25TDDUNR11-SVIK T-MAX P RC BORINGSANDVIK A40T-PDUNL15HP TURNING TOOL HOLDER BORING BAR 6339942SANDVIK A20S-STFPR 16 111 BORING BAR FOR TURNING 5721657
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap