Drilling bar Sandvik Coromant
Diameter | 8 mm |
---|---|
Total length | 125 mm |
Plate type | E08K-SCLCR 06-R |
Diameter | 8 mm |
---|---|
Total length | 125 mm |
Plate type | E08K-SCLCR 06-R |
Internal cooling | Yes |
Use | Turning |
Body material | Carbide |
Min reaming diameter | 10 mm |
Usually arrives within 14 working days