Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK F10M-SDUCR 07-ER ANTI-VIBRATION 5733345
SANDVIK F10M-SDUCR 07-ER ANTI-VIBRATION 5733345
Drilling bar Sandvik Coromant
References
sandvik coromant:
F10M-SDUCR 07-ER
rubix:
1054176
manufacturer :
5733345
Product details
Technical specifications
Product details : SANDVIK F10M-SDUCR 07-ER ANTI-VIBRATION 5733345
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
475.00
excl. VAT
/
Each
£
570.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK A20S-SDQCL11-R TURNING TOOL HOLDER BORING BAR 5721412
SANDVIK A50U-PDUNR15HP 6339947
SANDVIK E08R-SCLCR2-R TURNING TOOL HOLDER BORING BAR 5853218
SANDVIK A16T-SDUCR 3HP 6404647
SANDVIK A50U-PSKNL19HP TURNING TOOL HOLDER BORING BAR 6339950
SANDVIK SI-CTLHOR-14144 TOPLOK HOLDERS BAR/HEADS 5749342
SANDVIK A25T-PCLNL12HP 6339924
A12MSTFPL11R-SVIK COROTURN 111 SOL
SANDVIK E10R-SDUCR2 TURNING TOOL HOLDER BORING BAR 5731592
SANDVIK 825-56TC09-C5 825 FINE BORING TOOL 6352213
SANDVIK RAG123G037-20B CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5739646
SANDVIK A20S-SDUCR 11HP-R 6404510
SANDVIK A16R-SDUCR 07 107 BORING BAR FOR TURNING 5721559
SANDVIK 570-3C 40 688 CR 5764486
SANDVIK T-MAX P BORING BAR A32T-DTFNR16 WCX SAVE 16%