Drilling bar Sandvik Coromant
Diameter | 10 mm |
---|---|
Total length | 150 mm |
Plate type | F10M-STFCL 09-R |
Diameter | 10 mm |
---|---|
Total length | 150 mm |
Plate type | F10M-STFCL 09-R |
Internal cooling | No |
Use | Turning |
Body material | Carbide |
Min reaming diameter | 13 mm |
Usually arrives within 14 working days