Drilling bar Sandvik Coromant
Diameter | 12 mm |
---|---|
Total length | 180 mm |
Plate type | F12Q-STFCL 09-R |
Diameter | 12 mm |
---|---|
Total length | 180 mm |
Plate type | F12Q-STFCL 09-R |
Internal cooling | No |
Use | Turning |
Body material | Carbide |
Min reaming diameter | 16 mm |
Usually arrives within 14 working days