Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK PDJNR 2020K 15 P SHANK TOOL FOR TURNING 5739643
SANDVIK PDJNR 2020K 15 P SHANK TOOL FOR TURNING 5739643
Tool holder Sandvik Coromant
References
sandvik coromant:
PDJNR2020K15
rubix:
200523
manufacturer :
5739643
Product details
Technical specifications
Product details : SANDVIK PDJNR 2020K 15 P SHANK TOOL FOR TURNING 5739643
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.26
excl. VAT
/
Each
£
105.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PRAMET DCLNR 2020 K 12 EXTERNAL TURNING TOOL 6757922
SANDVIK C5-DCRNL-27060-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728685
SANDVIK PCLNL 2525M 12 P SHANK TOOL FOR TURNING 5738233
SANDVIK C6-DCLNR-27140-16 5729604
WALTER DSSNL3225P15 TOOLHOLDERS TURNING GROOVING THREADING 5042231
PRAMET DCLNR 3225 P 12 EXTERNAL TURNING TOOL 6757926
SANDVIK STGCL 2020K 16 107 SHANK TOOL FOR TURNING 5751478
SANDVIK TOOLHOLDER SDJCR 1616H 11
SANDVIK C4-STFCL-11070-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727640
SANDVIK C8-DCLNR-55080-12 T-MAX P CUTTING UNIT FOR TURNING 5729631
SANDVIK C6-DCKNL-45065-16 P CUTTING UNIT FOR TURNING 5729611
SANDVIK C4-PCLNL-13080-09M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188352
SANDVIK C4-DWLNR-27050-06 5727694
SANDVIK C4-PCLNL-17090-12M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188353
MITSUBCARB SVJCR1616H16 TOOL-HOLDER EXTERNAL 7016379