Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-080C8-14H COROMILL 490 CUTTERS 5829358
SANDVIK 490-080C8-14H COROMILL 490 CUTTERS 5829358
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-080C8-14H
rubix:
317A6267
manufacturer :
5829358
ean:
25829358
Technical specifications
Diameter
80
mm
Z
8
mm
Tail diameter
80
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-080C8-14H COROMILL 490 CUTTERS 5829358
Technical specifications
Attributes
Diameter
80
mm
Z
8
mm
Tail diameter
80
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,112.47
excl. VAT
/
Each
£
1,334.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA390-051C8-57M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740078
R30015T0807L-SVIK COROMILL 300 THR
R390050C643M-SVIK COROMILL 390 LON
R790050C5S222M-SVIK COROMILL 790 A
R210036C309M-SVIK COROMILL 210 CUT
SANDVIK 490-200Q60-14L COROMILL 490 CUTTERS 5844050
SANDVIK N331.32-102S32EMQ MILLCUTTER SIDE&FACEMILLS 5738025
SANDVIK 490-040HA06-08H COROMILL 490 CUTTERS 5761859
SANDVIK R790-040A32S1-16M 5747244
RA390038M3854M-SVIK COROMILL 390 L
R300035C308M-SVIK T-MAX/U-MAX SCRE
R200038Q2212L-SVIK COROMILL 200 CO
SANDVIK 490-063C6-08H COROMILL 490 CUTTERS 5762149
SANDVIK RA365-063R19-S15M MILLCUTTER SIDE&FACEMILLS 5740284
SANDVIK RA300-066C6-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738744