SANDVIK R390-054C5T-17M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6427016


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-054C5T-17M
rubix:317A8629
manufacturer :6427016
brand logo
brand logo
Technical specifications
Diameter54 mm
Z5 mm
Tail diameter50 mm
See all Specifications

Product details : SANDVIK R390-054C5T-17M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6427016


Technical specifications


Attributes
Diameter54 mm
Z5 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length35 mm
Show UNSPSC/ECL@SS
£ 772.07 excl. VAT
/ Each
£ 926.48 incl. VAT
  • Usually arrives within 14 working days