SANDVIK RA210-063C5-09M MILLCUTTER SIDE&FACEMILLS 5739909


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA210-063C5-09M
rubix:317A8179
manufacturer :5739909
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter50 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA210-063C5-09M MILLCUTTER SIDE&FACEMILLS 5739909


Technical specifications


Attributes
Z5 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length70.0024 mm
Show UNSPSC/ECL@SS
£ 825.10 excl. VAT
/ Each
£ 990.12 incl. VAT
  • Usually arrives within 14 working days