Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-054C5-08H COROMILL 490 CUTTERS 5762145
SANDVIK 490-054C5-08H COROMILL 490 CUTTERS 5762145
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-054C5-08H
rubix:
317A8284
manufacturer :
5762145
Technical specifications
Diameter
54
mm
Z
7
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-054C5-08H COROMILL 490 CUTTERS 5762145
Technical specifications
Attributes
Diameter
54
mm
Z
7
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
806.60
excl. VAT
/
Each
£
967.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R390080Q2718M-SVIK COROMILL 390 SH
SANDVIK RA245-127R38-12M MILLCUTTER SIDE&FACEMILLS 5740063
SANDVIK A345-102R38-13L COROMILL 490 CUTTERS 5722541
SANDVIK 360-315Q60-Z12D19 MILLCUTTER SIDE&FACEMILLS 5758922
SANDVIK 490-080C8-08M COROMILL 490 CUTTERS 5761908
SANDVIK A345-076R25-13H COROMILL 490 CUTTERS 5722753
R300035C312H-SVIK T-MAX/U-MAX SCRE
SANDVIK MH20-R050Q22-08M FACE MILLING CUTTER 8029443
R390032C663L-SVIK COROMILL 390 LON
SANDVIK RA365-127R38-S15H MILLCUTTER SIDE&FACEMILLS 5739436
PRAMET 25A4R040A25-SAD11E-C END MILL 7049093
SANDVIK R790-044C4S1-22H 5912561
SANDVIK 490-040C5-08H 5761849
SANDVIK N331.32-127S40EMQ MILLCUTTER SIDE&FACEMILLS 5737697
R30025T1210M-SVIK COROMILL 300 THR