SANDVIK RA210-076R25-14M MILLCUTTER SIDE&FACEMILLS 5739872
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:RA210-076R25-14M
Rubix:317A8278
Manufacturer :5739872
EAN:11784500



Product details : SANDVIK RA210-076R25-14M MILLCUTTER SIDE&FACEMILLS 5739872
Technical specifications
Attributes
| Z | 5 mm |
|---|---|
| Tail diameter | 25.4 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50.0126 mm |
Show UNSPSC/ECL@SS
£ 873.20 excl. VAT
/ Each
£ 1,047.84 incl. VAT
- Usually arrives within 14 working days
