SANDVIK RA300-038O32-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739784


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-038O32-13H
rubix:318A3166
manufacturer :5739784
brand logo
brand logo
Technical specifications
Z4 mm
Tail diameter31.75 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-038O32-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739784


Technical specifications


Attributes
Z4 mm
Tail diameter31.75 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length152.4 mm
Show UNSPSC/ECL@SS
£ 508.13 excl. VAT
/ Each
£ 609.76 incl. VAT
  • Usually arrives within 14 working days