Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA210-127R38-14M MILLCUTTER SIDE&FACEMILLS 5739893
SANDVIK RA210-127R38-14M MILLCUTTER SIDE&FACEMILLS 5739893
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA210-127R38-14M
rubix:
317A5815
manufacturer :
5739893
Technical specifications
Z
7
mm
Tail diameter
38.1
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA210-127R38-14M MILLCUTTER SIDE&FACEMILLS 5739893
Technical specifications
Attributes
Z
7
mm
Tail diameter
38.1
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
62.992
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,274.03
excl. VAT
/
Each
£
1,528.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A490-051R19-14M COROMILL 490 CUTTERS 5844007
SANDVIK 490-080C8-14H COROMILL 490 CUTTERS 5829358
MITSUBCARB WSX445-100B07AR FACEMILL 90037152
SANDVIK RA390-102R38-18M MILLCUTTER SIDE&FACEMILLS 5740257
R790044C4S122M-SVIK COROMILL 790 A
WALTER F4041.B27.063.Z06.13 MILLING CUTTERS 6411225
SANDVIK R390-0137EH12-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851094
SANDVIK 690-066C6-1449H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764741
SANDVIK RA390-063R25-43M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739816
SANDVIK RA245-100J31.75-12M MILLCUTTER SIDE&FACEMILLS 5739722
SANDVIK RA390-019EH20-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851128
SANDVIK R365-160Q40-S15M MILLCUTTER SIDE&FACEMILLS 5745361
SANDVIK RA210-032M32-09M MILLCUTTER SIDE&FACEMILLS 5738750
SANDVIK RA390-016EH16-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851123
R390050C536M-SVIK COROMILL 390 LON