SANDVIK 690-066C6-1449H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764741


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:690-066C6-1449H
rubix:317A4756
manufacturer :5764741
brand logo
brand logo
Technical specifications
Diameter66 mm
Z3 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK 690-066C6-1449H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764741


Technical specifications


Attributes
Diameter66 mm
Z3 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length90 mm
Show UNSPSC/ECL@SS
£ 1,697.07 excl. VAT
/ Each
£ 2,036.48 incl. VAT
  • Usually arrives within 14 working days