Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA245-100J31.75-12M MILLCUTTER SIDE&FACEMILLS 5739722
SANDVIK RA245-100J31.75-12M MILLCUTTER SIDE&FACEMILLS 5739722
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA245-100J31.75-12M
rubix:
317A7804
manufacturer :
5739722
Technical specifications
Z
7
mm
Tail diameter
31.75
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA245-100J31.75-12M MILLCUTTER SIDE&FACEMILLS 5739722
Technical specifications
Attributes
Z
7
mm
Tail diameter
31.75
mm
Internal cooling
No
Type of tool tip attachment
Screw
Total length
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
874.43
excl. VAT
/
Each
£
1,049.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA390-127R38-18L 5740245
R245200Q6012L-SVIK COROMILL 245 CO
R200088Q3212L-SVIK COROMILL 200 CO
SANDVIK R331.32-200Q40DM08.00 MILLCUTTER SIDE&FACEMILLS 6448912
SANDVIK RA390-063R19-17L MILLCUTTER SIDE&FACEMILLS 5739762
PRAMET 16A3R019A14-SAD07D-C Milling Cutter
SANDVIK MR80-R100Q32-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 8303348
R790050C5S222M-SVIK COROMILL 790 A
SANDVIK R390-16T08-11L 390 SQUARE SHOULDER MILLING CUTTER 5745970
SANDVIK 419-066Q22-14M 6449359
SANDVIK R365-100Q32-W15H MILLCUTTER SIDE&FACEMILLS 5745360
SANDVIK 419-080Q27-14H 6289897
SANDVIK R300-080Q27-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744401
SANDVIK RA245-076R25-12H MILLCUTTER SIDE&FACEMILLS 5739735
SANDVIK R390-050C5-18M060 5745487