SANDVIK 490-063HA06-08M COROMILL 490 CUTTERS 5762154


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-063HA06-08M
rubix:317A8910
manufacturer :5762154
brand logo
brand logo
Technical specifications
Diameter63 mm
Z6 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK 490-063HA06-08M COROMILL 490 CUTTERS 5762154


Technical specifications


Attributes
Diameter63 mm
Z6 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length70 mm
Show UNSPSC/ECL@SS
£ 763.43 excl. VAT
/ Each
£ 916.12 incl. VAT
  • Usually arrives within 14 working days