SANDVIK RA210-051C5-09H MILLCUTTER SIDE&FACEMILLS 5739890


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA210-051C5-09H
rubix:317A9180
manufacturer :5739890
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter50 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA210-051C5-09H MILLCUTTER SIDE&FACEMILLS 5739890


Technical specifications


Attributes
Z5 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length70.0024 mm
Show UNSPSC/ECL@SS
£ 736.30 excl. VAT
/ Each
£ 883.56 incl. VAT
  • Usually arrives within 14 working days