SANDVIK R300-080Q27-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744401


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-080Q27-20M
rubix:317A9301
manufacturer :5744401
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter27 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-080Q27-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744401


Technical specifications


Attributes
Z5 mm
Tail diameter27 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 725.20 excl. VAT
/ Each
£ 870.24 incl. VAT
  • Usually arrives within 14 working days