SANDVIK RA245-076R25-12H MILLCUTTER SIDE&FACEMILLS 5739735


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA245-076R25-12H
rubix:317A7482
manufacturer :5739735
brand logo
brand logo
Technical specifications
Z8 mm
Tail diameter25.4 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK RA245-076R25-12H MILLCUTTER SIDE&FACEMILLS 5739735


Technical specifications


Attributes
Z8 mm
Tail diameter25.4 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 912.67 excl. VAT
/ Each
£ 1,095.20 incl. VAT
  • Usually arrives within 14 working days