Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-044C4-08M COROMILL 490 CUTTERS 5761871
SANDVIK 490-044C4-08M COROMILL 490 CUTTERS 5761871
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-044C4-08M
rubix:
318A0975
manufacturer :
5761871
ean:
12309054
Technical specifications
Diameter
44
mm
Z
5
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-044C4-08M COROMILL 490 CUTTERS 5761871
Technical specifications
Attributes
Diameter
44
mm
Z
5
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
610.50
excl. VAT
/
Each
£
732.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA390-063R19-17L MILLCUTTER SIDE&FACEMILLS 5739762
SANDVIK R390-032A32-11M 390 SQUARE SHOULDER MILLING CUTTER 5745448
SANDVIK A425-254R63-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717960
SANDVIK R365-125Q40-W15H MILLCUTTER SIDE&FACEMILLS 5745370
SANDVIK 490-040C4-14M COROMILL 490 CUTTERS 5829334
RA390019M1911L-SVIK IMPERIAL COROM
SANDVIK RA245-080J25.4-12H MILLCUTTER SIDE&FACEMILLS 5739701
SANDVIK R390-044Q16-45M MILLING CUTTER 5745485
SANDVIK RA200-038R19-13H MILLCUTTER SIDE&FACEMILLS 5739063
R30035T1610H-SVIK COROMILL 300 CUT
SANDVIK RA300-038O32-09H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739782
SANDVIK A345-200J47-13M COROMILL 490 CUTTERS 5722652
SANDVIK A490-063C6-08M COROMILL 490 CUTTERS 5723421
PRAMET 25A3R042B25-SAD11E-C END MILL 6760197
SANDVIK R300-32EH25-16L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550027