SANDVIK RA210-051C5-14H MILLCUTTER SIDE&FACEMILLS 5739899
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:RA210-051C5-14H
Rubix:317A9779
Manufacturer :5739899



Product details : SANDVIK RA210-051C5-14H MILLCUTTER SIDE&FACEMILLS 5739899
Technical specifications
Attributes
| Z | 4 mm |
|---|---|
| Tail diameter | 50 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 70.0024 mm |
Show UNSPSC/ECL@SS
£ 743.70 excl. VAT
/ Each
£ 892.44 incl. VAT
- Usually arrives within 14 working days
