SANDVIK RA245-127R38-12L MILLCUTTER SIDE&FACEMILLS 5740058
Face milling cutter CoroMill® 245
See technical informationReferences
Sandvik Coromant:RA245-127R38-12L
Rubix:317A6677
Manufacturer :5740058



Product details : SANDVIK RA245-127R38-12L MILLCUTTER SIDE&FACEMILLS 5740058
Face milling cutter CoroMill® 245
Technical specifications
Attributes
| Z | 6 mm |
|---|---|
| Tail diameter | 38.1 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
| Tail | arbor - iso 6462 - b (cutter retaining screw) - inch: 1 1/2 |
Show UNSPSC/ECL@SS
£ 1,110.00 excl. VAT
/ Each
£ 1,332.00 incl. VAT
- Usually arrives within 14 working days
